Zoro Homepage

72650 Blue Max Spiral Core Custom Fit Wire Set- Blue

  • Mfr # M28-72650

  • Zoro # G915782203


product price: $146.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-72650
Zoro #
G915782203
UPC #
84663726507
Country of Origin
China

Description

Features -High Temperature Silicone Plug Boots Protect Against Damaging Engine Heat -Locking Corrosion Resistant Plug Terminals Snap On; Will Not Come Loose -High Dielectric Strength EPDM Distributor Boots Provide Added Insulation -Includes Coil Wire Where Applicable -Every Wire Is Individually Tested For Unsurpassed Quality Control -Factory Terminated At Both Ends For Simple Plug-In Installation Specification -Diameter - 8 Millimeter. -Wire Material - Copper/ Stainless Steel -Color - Blue -Number - 8 -Distributor Boot Color - Black -Distributor Boot Material - EPDM -Distributor Terminal Ends - Female/ Socket -Spark Plug Boot Color - Blue -Spark Plug Boot Material - Silicone -Spark Plug Boot Ends - Straight -Conductor Type - Spiral Core -Make - Chrysler Dodge Oldsmobile Plymouth -Fits for various model and year

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.