72656 Blue Max Spiral Core Custom Fit Wire Set, Blue

  • Mfr # M28-72656
  • Zoro # G024199145
product price: 
$
138.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M28-72656
Zoro #
G024199145
UPC #
-
Country of Origin
China

Description

Features High Temperature Silicone Plug Boots Protect Against Damaging Engine Heat. Locking, Corrosion Resistant Plug Terminals Snap On; Will Not Come Loose. High Dielectric Strength EPDM Distributor Boots Provide Added Insulation. Includes Coil Wire Where Applicable. Every Wire Is Individually Tested For Unsurpassed Quality Control. Factory Terminated At Both Ends For Simple, Plug-In Installation. Specification Diameter - 8 Millimeter.. Wire Material - Copper/ Stainless Steel. Color - Blue. Number - 8. Distributor Boot Color - Black. Distributor Boot Material - EPDM. Distributor Terminal Ends - Female/ Socket. Spark Plug Boot Color - Blue. Spark Plug Boot Material - Silicone. Spark Plug Boot Ends - 90 Degree. Conductor Type - Spiral Core. Make - Chrysler, Dodge, Plymouth. Fits for various model and year.

Ratings & reviews