Zoro Homepage

73233 Blue Max Spiral Core Universal Fit Wire Set 135 Degree

  • Mfr # M28-73233

  • Zoro # G216319269


product price: $165.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-73233
Zoro #
G216319269
UPC #
-
Country of Origin
China

Description

Features A Coil Wire Is Included When Required There Even A Wire Stripping Tool To Simplify The Termination And Like All Moroso Blue Max Wire Each Is Individually Tested For Unsurpassed Quality Control Specification Diameter - 8 Millimeter. Wire Material - Copper Stainless Steel Color - Black Number - 8 Distributor Boot Color - Black Distributor Boot Material - EPDM Distributor Terminal Ends - Male HEI And Female Socket Spark Plug Boot Color - Black Spark Plug Boot Material - Silicone Spark Plug Boot Ends - 135 Degree Conductor Type - Spiral Core

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.