Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

73607 Spark Plug Wire Set

  • Mfr # M28-73607

  • Zoro # G916319217


product price: $307.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M28-73607
Zoro #
G916319217
UPC #
-
Country of Origin
China

Description

Moroso Ultra 40 race wire is the standard in high performance ignition wire. With optimized EMI RFI resistance Moroso wire is used in the highest level of racing applications from dual mag top fuel cars thru NASCAR Sprint Cup Series. Moroso Ultra 40 wire sets the performance standard. At 8.65 Millimeter or 7 Millimeter in diameter and 40 Ohms of resistance per foot Moroso Ultra 40 race wire incorporates a highly engineered spiral wound conductor. This maximizes energy transfer and minimizes electro magnetic interference (EMI) and radio frequency (RF) interference noise. This combination results in the ultimate ignition wire for any race application. The most powerful wire ever. Features Diameter - 8.65 Millimeter. Wire Material - Nickel Copper Alloy Color - Blue Number - 8 Distributor Boot Material - Silicone Distributor Terminal Ends - Male HEI And Female Socket Spark Plug Boot Material - Silicone Spark Plug Boot Ends - 90 Degree Conductor Type - Spiral Wound Wire Fits for various model make and year

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.