Zoro Homepage

73615 Spark Plug Wire Set

  • Mfr # M28-73615

  • Zoro # G015820010


product price: $326.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-73615
Zoro #
G015820010
UPC #
84663736155
Country of Origin
China

Description

Moroso Ultra 40 race wire is the standard in high performance ignition wire. With optimized EMI/RFI resistance Moroso wire is used in the highest level of racing applications from dual mag top fuel cars thru NASCAR Sprint Cup Series. Moroso Ultra 40 wire sets the performance standard. At 8.65 Millimeter or 7 Millimeter in diameter and 40 Ohms of resistance per foot Moroso Ultra 40 race wire incorporates a highly engineered spiral wound conductor. This maximizes energy transfer and minimizes electro magnetic interference EMI and radio frequency RF interference noise. This combination results in the ultimate ignition wire for any race application. The most powerful wire ever. Features -Diameter - 8.65 Millimeter. -Wire Material - Nickel Copper Alloy -Color - Blue -Number - 8 -Distributor Boot Material - Silicone -Distributor Terminal Ends - Male/ HEI -Spark Plug Boot Material - Silicone -Spark Plug Boot Ends - Straight -Conductor Type - Spiral Wound Wire -Make - Chevrolet GMC ISO -Fits for various model and year

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.