Shop MOROSO
Create Account
73802 Spark Plug Wire Set, 135 Degree
- Mfr # M28-73802
- Zoro # G724194747
product price:Â
$
219.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M28-73802
- Zoro #
- G724194747
- UPC #
- -
- Country of Origin
- China
Description
Moroso Ultra 40 race wire is the standard in high performance ignition wire. With optimized EMI/RFI resistance, Moroso wire is used in the highest level of racing applications from dual mag top fuel cars thru NASCAR Sprint Cup Series. Moroso Ultra 40 wire sets the performance standard. At 8.65 Millimeter or 7 Millimeter in diameter and 40 Ohms of resistance per foot, Moroso Ultra 40 race wire incorporates a highly engineered spiral wound conductor. This maximizes energy transfer and minimizes electro magnetic interference ( EMI) and radio frequency ( RF) interference noise. This combination results in the ultimate ignition wire for any race application. The most powerful wire ever. Features Diameter - 8.65 Millimeter.. Wire Material - Nickel Copper Alloy. Color - Blue. Number - 8. Distributor Boot Material - Silicone. Distributor Terminal Ends - 135 Degree. Spark Plug Boot Material - Silicone. Spark Plug Boot Ends - Straight. Conductor Type - Spiral Wound Wire.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.