
73819 Ultra 40 Sleeved Spark Plug Wire Set
Mfr # M28-73819
Zoro # G816340892
product price: $307.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M28-73819
Zoro #
G816340892
UPC #
-
Country of Origin
China
Description
Moroso new Ultra 40 Race ignition wire sets are the most powerful and RFI EMI resistant wires racing today Features of these 8 65mm wires include a KEVLAR core that four times stronger than Aramid cores a class leading 40 ohms of resistance per foot nickel copper alloy conductors for superior spark energy transfer an extra thick EPDM layer for greater dielectric strength high temperature silicone boots that can withstand heat up to 600 degrees and locking stainless steel plug terminals Plus their closely woven fiberglass silicone impregnated insulation provides up to 8 000 extra volts of protection and their extra thick diameter extends wire life by adding additional insulation against heat chaffing and contaminants Features Ultra 40 Sleeved Spark Plug Wire Set Specifications Spark Plug Boot Color Black Spark Plug Boot Material Silicone Wire Color Black Conductor Style Spiral core
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.