74051 Sealed Battery Box; Black

  • Mfr # M28-74051
  • Zoro # G804061778
product price: 
$
156.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M28-74051
Zoro #
G804061778
UPC #
84663740510
Country of Origin
China

Description

Features
  • Ideal For Relocating A Battery To The Rear Of Any Race, Street Or Show Vehicle With Or Without A Rear Firewall
  • Holds A Series 24 Battery With Either Top-Post Or Side-Post Terminals
  • Fully Approved For Racing By NHRA, IHRA And SCCA
  • Includes All Mounting Hardware And Grommets
  • Compatibility - Battery Storage
  • Vented - Yes
  • Finish - Matte
  • Color - Black
  • Material - Polyethylene
  • Length - 11-1/8 in.
  • Width - 13-1/8 in.
  • Height - 11-1/8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews