Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moroso MOROSO 74102 300 Amps Battery Disconnect Switch M28-74102

MOROSO 74102 300 Amps Battery Disconnect Switch (Discontinued)

  • Mfr # M28-74102
  • Zoro # G604167175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-74102
Zoro #
G604167175
UPC #
-
Country of Origin
China

Description

Features
  • Type - Toggle Switch
  • Continuous Ampere Rating - 300 Ampere
  • Moroso's Super Duty Switch With Rating Of 2,000 Amperes Intermittent And 300 Amperes Continuous Is Perfect For Engines With Large Starter Draw, RVs, Drag Cars With Alternators And Other Applications
  • Two Pairs Of Copper Studs Make It Ideal For Disconnecting Alternator (Or Other Electrical Device) In Addition To The Battery
  • Sealed Shaft Keeps Out Moisture And Debris
  • Indexing Pin Aligns Switch With Mounting Panel And Prevents Rotation; Fits Mounting Panels Up To 1/4 in. Thick
  • Includes Switch Position Face Plate; Also Includes Decal To Indicate Switch Location During Emergencies

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.