
74123 15 Amps Multi Purpose Switch
Mfr # M28-74123
Zoro # G316346516
product price: $71.35
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M28-74123
Zoro #
G316346516
UPC #
-
Country of Origin
China
Description
Features Type - Momentary Current Rating - 15 Ampere Number Of Switch Positions - 3 Number Of Electrical Connectors - 3 Terminal Type - Screw-On Heavy-Duty Switch Has 15 Ampere Rating; Ideal For Operating A Transbrake On Drag Race Cars Adjustable Collar Allows The Plunger Travel To Be Preset From .020 To .219 In. Making The Switch Fast Or Slow To Suit Individual Reaction Time Requirements Can Be Mounted Through Panel Or Anywhere Using The Two Mounting Holes Provided
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.