89555 Tire Pressure Gauge 2.62 In.

  • Mfr # M28-89555

  • Zoro # G416378929


product price: $155.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M28-89555
Zoro #
G416378929
UPC #
-
Country of Origin
China

Description

Features Hose With A Finger Operated Air Bleed Valve Allows You To Release Pressure Quickly Individually Calibrated For Accuracy Within 2 Percent Dial Face In 1 2 Pounds Increments Is Easy To Read While The Hardened Swivel Chuck Rotates 360 Degree For Positive Valve Stem Attachment Size - 2-5 8 in. Type - Mechanical Range - 0 To 40 Pounds Per Square in. Display - Analog Face Color - White Bezel Color - Silver Hose Length - 15-1 2 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.