Zoro Homepage

89610 Gauge Vacuum 1.5 In.

  • Mfr # M28-89610

  • Zoro # G216322467


original price: $127.99
10% off
new price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-89610
Zoro #
G216322467
UPC #
-
Country of Origin
China

Description

Features Used To Determine Vacuum In Your Engine Will Fit Any 1 8 in. NPT Thread Excellent Vibration And Shock Resistance Size - 1-1 2 in. Type - Mechanical Range - 0 To 30 in. Mercury Display - Analog Face Color - White Needle Color - Black Bezel Color - Silver Number Color - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.