Zoro Homepage

8mm Max Solid Core Spark Plug Wire Sets Blue

  • Mfr # M28-72820

  • Zoro # G016319308


product price: $158.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-72820
Zoro #
G016319308
UPC #
-
Country of Origin
China

Description

Features Pre terminated at the plug end with either straight or 90o boots Sets contain both HEI and Non HEI terminals and boots to terminate your own distributor magneto wire ends Sets can also be used in part for 2 4 and 6 cylinder applications Specifications Wire Color Blue Distributor Boot Color Black Diameter (mm) 8 00mm Spark Plug Wire Resistance 800 ohms ft Distributor Terminal Ends Male HEI and Female Socket Distributor Boot Material Silicone

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.