Shop MOROSO
Create Account
Crankcase Evacuation System Check Valve
- Mfr # M28-97800
- Zoro # G016482231
product price:Â
$
60.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M28-97800
- Zoro #
- G016482231
- UPC #
- -
- Country of Origin
- China
Description
The MOROSO 97800 Crankcase Evacuation System Check Valve is a steel check valve designed for use with Moroso Header Collector Crankcase Evacuation Systems. It features a 1/2 in. FNPT inlet and a 5/8 in. hose end outlet for integration into a crankcase evacuation system.
Key Features:
- Compatibility: Moroso Header Collector Crankcase Evacuation Systems
- Inlet Size: 1/2 in. FNPT
- Outlet Size: 5/8 in. hose end
- Material: Steel
- Finish: Zinc plated
- Color: Gold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.