Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOROSO 65380 0.37 In. Adapter Fitting

  • Mfr # M28-65380

  • Zoro # G804017737


product price: $44.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-65380
Zoro #
G804017737
UPC #
84663653803
Country of Origin
China

Description

Features
  • Handy Brass Fittings Can Be Used On Electric Fuel Pumps And Regulators
  • End Type1 - Male Threads
  • End Size1 - 3/8 in. NPT
  • End Type2 - Hose Barb
  • End Size2 - 3/8 in.
  • Fitting Angle - Straight
  • Material - Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.