Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moroso MOROSO 68516 Valve Cover Hold Down Tab Set M28-68516

MOROSO 68516 Valve Cover Hold Down Tab Set (Discontinued)

  • Mfr # M28-68516
  • Zoro # G804046553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-68516
Zoro #
G804046553
UPC #
-
Country of Origin
China

Description

Features
  • Set Fits One Valve Cover, Includes 3 in. Tabs And 4 in. Tabs With 5/16 in. Diameter Holes
  • Finish - Chrome Plated
  • Color - Silver
  • Material - Steel
  • Width - 3, 4 in.
  • Number Of Pieces - 7
  • Make - GMC, Iso, Chevrolet
  • Fits for various model and year

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.