Zoro Homepage

Oil Pan, Gm Ls Swap, Straight Sump

  • Mfr # MOR20145

  • Zoro # G116322307


product price: $530.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOR20145
Zoro #
G116322307
UPC #
-
Country of Origin
China

Description

Features Oil pan has a thick precision laser cut steel rail with a durable fabricated steel sump plated with a clear zinc fnish Fabricated durable steel construction is more adaptable to add fttings change finishes and weighs less than cast aluminum construction Clears 4.25 in. stroke with most steel rods Front of the oil pan is 1.813 in. deep to the beginning of the 6 in. Deep 8.5 in. Wide and 8.375 in. Long sump Anti-climb baffle Features a billet aluminum adapter that allows a 13 16 in. thread Moroso or O.E.M. oil filter to be mounted in the stock location no need to run a remote oil filter Application - GM LS Series Fits - LS Engine Conversions that require a Rear Sump

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.