
ADVANTAGE STEREO WIRELESS HEADSET WITH DETACHABLE BOOM MICROPHONE-B
Mfr # HS6500SBT
Zoro # G014908993
product price: $72.39
/eaKey Features
Color
Black
Includes
USB A Bluetooth Receiver, USB-A to Type-C Adapter, 6' USB A to Type-C Charging Cable, Users Manual, Warranty Information
Features
Lightweight, Multipoint, Rotating Microphone, Comfortable
Corded/Wireless
Wireless
Microphone Design
Boom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS6500SBT
Zoro #
G014908993
UPC #
856816008538
Country of Origin
China
Dimensions
Driver Size
1.18 in
Details
Color
Black
Item
Headset
Includes
USB A Bluetooth Receiver, USB-A to Type-C Adapter, 6' USB A to Type-C Charging Cable, Users Manual, Warranty Information
Features
Lightweight, Multipoint, Rotating Microphone, Comfortable
Corded/Wireless
Wireless
Microphone Design
Boom
Earpiece Type
Binaural
Min. Frequency Response
20 Hz
Max. Frequency Response
20 kHz
Bluetooth Standard
Bluetooth 5.3
Detachable Microphone
Yes
Ear Cushion Material
Pleather, Memory Foam
Sound Mode
Stereo
Microphone Technology
Noise Cancelling, Omni-directional
Earpiece Design
Over-the-head
Wireless Technology
Bluetooth
Green Environmental Attribute
Environmentally Friendly
Application
Tablet, Phone, PC, Mac, Notebook
Impedance
32 Ohm
Description
MORPHEUS 360 ADVANTAGE STEREO WIRELESS HEADSET WITH DETACHABLE BOOM MICROPHONE-B
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.