
ADVANTAGE WIRELESS MONO HEADSET WITH DETACHABLE BOOM MICROPHONE-BLU
Mfr # HS6200MBT
Zoro # G114909012
product price: $70.69
/eaKey Features
Color
Black
Includes
Wireless Mono Headset with Detachable Boom Microphone USB A Bluetooth Receiver USB-A to Type-C Adapter 6' USB A to Type-C Charging Cable Users Manual Warranty Information
Features
Comfortable, Multipoint, Lightweight, Rotating Microphone
Corded/Wireless
Wireless
Application
Phone, Notebook, PC, Mac, Tablet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS6200MBT
Zoro #
G114909012
UPC #
856816008521
Country of Origin
China
Dimensions
Driver Size
1.18"
Details
Color
Black
Item
Headset
Includes
Wireless Mono Headset with Detachable Boom Microphone USB A Bluetooth Receiver USB-A to Type-C Adapter 6' USB A to Type-C Charging Cable Users Manual Warranty Information
Features
Comfortable, Multipoint, Lightweight, Rotating Microphone
Corded/Wireless
Wireless
Application
Phone, Notebook, PC, Mac, Tablet
Microphone Technology
Omni-directional, Noise Cancelling
Bluetooth Standard
Bluetooth 5.3
Max. Frequency Response
20 kHz
Detachable Microphone
Yes
Microphone Design
Boom
Wireless Technology
Bluetooth
Min. Frequency Response
20 Hz
Green Environmental Attribute
Environmentally Friendly
Ear Cushion Material
Memory Foam, Pleather
Sound Mode
Mono
Earpiece Design
Over-the-head
Earpiece Type
Monaural
Impedance
32 Ohm
Environmentally Friendly
Yes
Description
MORPHEUS 360 ADVANTAGE WIRELESS MONO HEADSET WITH DETACHABLE BOOM MICROPHONE-BLU
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.