Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morpheus 360 ASPIRE 360 Wireless Over Ear Headphones, Black HP7750B

ASPIRE 360 Wireless Over Ear Headphones, Black (Discontinued)

  • Mfr # HP7750B
  • Zoro # G301847981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP7750B
Zoro #
G301847981
UPC #
856816008354
Country of Origin
China

Dimensions

Length
4 ft

Details

Color
Black
Material
Protein Leather; Memory Foam
Features
40 Hour Play Time; Bluetooth 5.0; CVC 8.0 Noise Cancelling Microphone; Kalimba DSP; USB Type C Fast Charging
For Use With
Bluetooth Enabled Devices; Chromebook; iPad; iPod; Mac; PC; Tablets
Weight
1.08 lbs
Standards
CE; FCC; RoHs Compliant; Wercsmart

Description

Our Morpheus 360® ASPIRE 360 Wireless Over-Ear Headphones were designed with Kalimba Digital Signal Processing, that creates a ultra-wide 3D Sound stage for a truly immersive experience. Built on the Bluetooth 5.0 platform, our wireless headphones support a truly wire-free listening experience, with robust connectivity when making calls and listening to music, an easier pairing experience and longer battery life. The CVC 8.0 Noise Cancelling Microphones utilize a set of embedded algorithms, that create a quiet environment for clear communication, while cancelling out ambient room noise.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.