
BASIC MULTIMEDIA STEREO HEADSET WITH MICROPHONE-LIGHTWEIGHT COMFORT
Mfr # HS3000S
Zoro # G514909032
product price: $17.99
/eaKey Features
Color
Black
Includes
Multimedia Stereo Headset with Microphone, Built-In 8 foot Cable with 3.5mm Connector, Users Manual, Warranty Information
Cable Length
8 ft
Features
Comfortable, Padded Headband, Lightweight, Flexible Microphone
Corded/Wireless
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS3000S
Zoro #
G514909032
UPC #
856816008552
Country of Origin
China
Dimensions
Cable Length
8 ft
Driver Size
1.57 in
Details
Color
Black
Item
Headset
Includes
Multimedia Stereo Headset with Microphone, Built-In 8 foot Cable with 3.5mm Connector, Users Manual, Warranty Information
Features
Comfortable, Padded Headband, Lightweight, Flexible Microphone
Corded/Wireless
Corded
Impedance
32 Ohm
Min. Frequency Response
20 Hz
Application
Computer, Notebook, Phone, Tablet
Microphone Technology
Omni-directional
Microphone Design
Boom
Host Interface
Mini-phone (3.5mm)
Series
HS3000
Green Environmental Attribute
Environmentally Friendly
Max. Frequency Response
20 kHz
Earpiece Type
Binaural
Earpiece Design
Over-the-head
Ear Cushion Material
Leather
Sound Mode
Stereo
Description
MORPHEUS 360 BASIC MULTIMEDIA STEREO HEADSET WITH MICROPHONE-LIGHTWEIGHT COMFORT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.