
COMFORT PLUS BLUETOOTH OVER-EAR HEADPHONES, WIRELESS HEADSET WITH B
Mfr # HP6500L
Zoro # G114908992
product price: $34.99
/eaKey Features
Includes
COMFORT+ Wireless Stereo Headphone AUX Cable USB Charging Cable User Guide
Features
Foldable, USB Charging, Touch Control, Padded Headband
Corded/Wireless
Corded/Wireless
Host Interface
Mini-phone (3.5mm)
Application
Music, Media
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP6500L
Zoro #
G114908992
UPC #
856816008491
Country of Origin
China
Dimensions
Driver Size
1.57"
Details
Color
Blue
Item
Headset
Includes
COMFORT+ Wireless Stereo Headphone AUX Cable USB Charging Cable User Guide
Features
Foldable, USB Charging, Touch Control, Padded Headband
Corded/Wireless
Corded/Wireless
Host Interface
Mini-phone (3.5mm)
Application
Music, Media
Battery Capacity
200 mAh
Min. Frequency Response
20 Hz
Earpiece Design
Over-the-head, Over-the-ear
Sound Mode
Stereo
Bluetooth Standard
Bluetooth 5.2
Integrated Microphone
Yes
Earpiece Type
Binaural
Series
HP6500
Impedance
32 Ohm
Battery Chemistry
Lithium (Li)
Max. Frequency Response
22 kHz
Green Environmental Attribute
Environmentally Friendly
Wireless Technology
Bluetooth
Environmentally Friendly
Yes
Connectivity Technology
Wired/Wireless
Description
MORPHEUS 360 COMFORT PLUS BLUETOOTH OVER-EAR HEADPHONES, WIRELESS HEADSET WITH B
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.