CONNECT USB MONO HEADSET WITH MICROPHONE-NOISE CANCELLING BOOM MICR
Mfr # HS5200MU
Zoro # G422443352
product price: $35.15
/eaKey Features
Environmentally Friendly
Yes
Impedance
32 Ohm
Earpiece Type
Monaural
Microphone Technology
Omni-directional, Noise Cancelling
Host Interface
USB Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS5200MU
Zoro #
G422443352
UPC #
-
Country of Origin
China
Dimensions
Cable Length
6 ft
Driver Size
1.06"
Details
Environmentally Friendly
Yes
Impedance
32 Ohm
Earpiece Type
Monaural
Microphone Technology
Omni-directional, Noise Cancelling
Host Interface
USB Type A
Minimum Frequency Response
20 Hz
Connectivity Technology
Wired
Microphone Design
Boom
Features
In-Line Volume Control, Lightweight, Plug and Play, Microphone Mute, Clip, Rotating Microphone, Comfortable
Earpiece Design
Over-the-head
Maximum Frequency
20 kHz
Sound Mode
Mono
Includes
USB Mono Headset with Boom Microphone Built-in 6 foot USB Cable USB-A to Type-C Adapter Users Manual Warranty Information
Item
Headset
Ear Cushion Material
Pleather, Memory Foam
Description
OPHONE-INLINE VOLUME CONTROLS-USB A/USB TYPE-C-BLACK-HS5200MU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.