
DELUXE MULTIMEDIA STEREO USB HEADSET-ADJUSTABLE MICROPHONE-COMFORTA
Mfr # HS3500SU
Zoro # G514909155
product price: $25.59
/eaKey Features
Color
Black
Includes
Deluxe Multimedia Stereo USB Headset with Microphone Built-In 8 foot Cable with USB Connector Users Manual Warranty Information
Cable Length
8 ft
Features
Flexible Microphone, Comfortable, Lightweight, Padded Headband
Corded/Wireless
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS3500SU
Zoro #
G514909155
UPC #
856816008545
Country of Origin
China
Dimensions
Cable Length
8 ft
Driver Size
1.57"
Details
Color
Black
Item
Headset
Includes
Deluxe Multimedia Stereo USB Headset with Microphone Built-In 8 foot Cable with USB Connector Users Manual Warranty Information
Features
Flexible Microphone, Comfortable, Lightweight, Padded Headband
Corded/Wireless
Corded
Max. Frequency Response
20 kHz
Microphone Design
Boom
Min. Frequency Response
20 Hz
Earpiece Design
Over-the-head
Earpiece Type
Binaural
Series
HS3500
Ear Cushion Material
Leather
Impedance
32 Ohm
Application
Computer, Notebook, Tablet
Sound Mode
Stereo
Green Environmental Attribute
Environmentally Friendly
Host Interface
USB Type A
Microphone Technology
Omni-directional
Environmentally Friendly
Yes
Mount Type
Ear-cup
Connectivity Technology
Wired
Description
MORPHEUS 360 DELUXE MULTIMEDIA STEREO USB HEADSET-ADJUSTABLE MICROPHONE-COMFORTA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.