
KRAVE ANC WIRELESS NOISE CANCELLING HEADPHONES - BLUETOOTH 5.0 HEAD
Mfr # HP9350B
Zoro # G214908670
product price: $71.09
/eaKey Features
Color
Black
Includes
KRAVE Active Noise Cancelling Wireless Headphones, Hardshell Protective Case, 3.5mm AUX Cable, USB A to Type-C Charging Cable, User Manual and Warranty Information
Features
Active Noise Canceling, USB Charging, Fast Charging, Digital Signal Processing (DSP)
Corded/Wireless
Corded/Wireless
Integrated Microphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP9350B
Zoro #
G214908670
UPC #
856816008422
Country of Origin
China
Dimensions
Driver Size
1.57"
Details
Color
Black
Item
Headset
Includes
KRAVE Active Noise Cancelling Wireless Headphones, Hardshell Protective Case, 3.5mm AUX Cable, USB A to Type-C Charging Cable, User Manual and Warranty Information
Features
Active Noise Canceling, USB Charging, Fast Charging, Digital Signal Processing (DSP)
Corded/Wireless
Corded/Wireless
Integrated Microphone
Yes
Earpiece Type
Binaural
Number of Battery Cells
1
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm), USB Type C
Bluetooth Standard
Bluetooth 5.0
Application
Music, Voice Call
Battery Chemistry
Lithium (Li)
Detachable Microphone
No
Wireless Technology
Bluetooth
Series
HP9350
Earpiece Design
Over-the-head
Green Environmental Attribute
Environmentally Friendly
Connectivity Technology
Wired/Wireless
Noise Canceling
Yes
Environmentally Friendly
Yes
Description
MORPHEUS 360 KRAVE ANC WIRELESS NOISE CANCELLING HEADPHONES - BLUETOOTH 5.0 HEAD
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.