Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morpheus 360 KRAVE Stereo Wireless Headphones aptX Bluetooth 5.0 and CVC 8.0, Black HP7800B

KRAVE Stereo Wireless Headphones aptX Bluetooth 5.0 and CVC 8.0, Black (Discontinued)

  • Mfr # HP7800B
  • Zoro # G401848079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP7800B
Zoro #
G401848079
UPC #
856816008293
Country of Origin
China

Dimensions

Length
3 ft

Details

Color
Black
Features
Qualcomm Kalimba DSP; Qualcomm aptX™ Sound; CVC 8.0 Noise Cancelling Microphone; USB Type-C Fast Charging; 40 Hour Playtime; Bluetooth 5.0 + EDR
Choking Hazard
Y
Standards
CE; FCC; Prop 65 Compliant; RoHs Compliant
For Use With
Bluetooth Enabled Devices; Computers; Laptops; Smartphones
Material
Memory Foam; Leatherette
Weight
1.45 lbs

Description

These wireless headphones were designed on the Bluetooth® 5.0 platform, allowing them to communicate as low energy devices, providing a stronger signal for better stability and improved battery life up to 40 hours. Qualcomm aptX Sound Codec supports a truly wire-free listening experience, with robust connectivity when making calls and listening to music and an easier pairing experience. Kalimba Digital Signal Processing allows you to feel the movement and hear the amazing sound all around you. USB Type-C fast charging and a specialized battery charges 50% faster. In the rare case that your wireless headphones run out of power, a 15 minute quick charge will provide up to 6 hours of use. They also work in wired mode with the included cable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.