
M360 NEMESIS TRUE WIRELESS EARBUDS, BLUETOOTH HEADPHONE, HIFI QUALITY SO
Mfr # TW1800B
Zoro # G015806410
product price: $22.39
/eaKey Features
Charging Method
Cable, Case
Integrated Microphone
Yes
Battery Chemistry
Lithium (Li)
Earpiece Type
Binaural
Durability
Sweat Proof, Water Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TW1800B
Zoro #
G015806410
UPC #
856816008613
Country of Origin
China
Dimensions
Driver Size
0.39"
Details
Charging Method
Cable, Case
Integrated Microphone
Yes
Battery Chemistry
Lithium (Li)
Earpiece Type
Binaural
Durability
Sweat Proof, Water Proof
Sound Mode
Stereo
Earpiece Design
Earbud
Mount Type
In-ear
Includes
TW1800 Series Nemesis True Wireless Earbuds Charging Box One Pair Each Large, Medium, and Small Silicone Ear Tips USB Charging Cable User's Guide
Connectivity Technology
True Wireless
Bluetooth Standard
Bluetooth 5.4
Battery Capacity
25 mAh
Wireless Technology
Bluetooth
Battery Rechargeable
Yes
Item
Earset
Description
M360 TW1800B NEMESIS TRUE WIRELESS EARBUDS, BLUETOOTH HEADPHONE, HIFI QUALITY SO
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.