
M360 NEMESIS TRUE WIRELESS EARBUDS, BLUETOOTH HEADPHONE, HIFI QUALITY SO
Mfr # TW1800L
Zoro # G215806388
product price: $22.39
/eaKey Features
Battery Capacity
25 mAh
Mount Type
In-ear
Charging Method
Case, Cable
Integrated Microphone
Yes
Durability
Sweat Proof, Water Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TW1800L
Zoro #
G215806388
UPC #
856816008637
Country of Origin
China
Dimensions
Driver Size
0.39"
Details
Battery Capacity
25 mAh
Mount Type
In-ear
Charging Method
Case, Cable
Integrated Microphone
Yes
Durability
Sweat Proof, Water Proof
Bluetooth Standard
Bluetooth 5.4
Earpiece Design
Earbud
Connectivity Technology
True Wireless
Sound Mode
Stereo
Wireless Technology
Bluetooth
Item
Earset
Battery Rechargeable
Yes
Battery Chemistry
Lithium (Li)
Includes
TW1800 Series Nemesis True Wireless Earbuds Charging Box One Pair Each Large, Medium, and Small Silicone Ear Tips USB Charging Cable User's Guide
Earpiece Type
Binaural
Description
M360 TW1800L NEMESIS TRUE WIRELESS EARBUDS, BLUETOOTH HEADPHONE, HIFI QUALITY SO
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.