
M360 NEMESIS TRUE WIRELESS EARBUDS, BLUETOOTH HEADPHONE, HIFI QUALITY SO
Mfr # TW1800W
Zoro # G815806276
product price: $21.99
/eaKey Features
Connectivity Technology
True Wireless
Earpiece Type
Binaural
Wireless Technology
Bluetooth
Battery Capacity
25 mAh
Mount Type
In-ear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TW1800W
Zoro #
G815806276
UPC #
856816008644
Country of Origin
China
Dimensions
Driver Size
0.39"
Details
Connectivity Technology
True Wireless
Earpiece Type
Binaural
Wireless Technology
Bluetooth
Battery Capacity
25 mAh
Item
Earset
Mount Type
In-ear
Durability
Sweat Proof, Water Proof
Includes
TW1800 Series Nemesis True Wireless Earbuds Charging Box One Pair Each Large, Medium, and Small Silicone Ear Tips USB Charging Cable User's Guide
Integrated Microphone
Yes
Battery Chemistry
Lithium (Li)
Bluetooth Standard
Bluetooth 5.4
Earpiece Design
Earbud
Battery Rechargeable
Yes
Charging Method
Case, Cable
Sound Mode
Stereo
Description
M360 TW1800W NEMESIS TRUE WIRELESS EARBUDS, BLUETOOTH HEADPHONE, HIFI QUALITY SO
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.