Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M360 SANCTUARY WIRELESS NOISE CANCELING HEADSET WITH BOOM MICROPHONE -

  • Mfr # HS6750ANC

  • Zoro # G815806306


product price: $106.31
/ea
Free Shipping & Returns

Key Features

Includes
Sanctuary Wireless Noise Canceling Headset with Boom Microphone Charging Stand And Cable USB A Bluetooth Receiver USB A to Type-C Adapter Users Manual And Warranty Information
Fast Charging
Yes
Microphone Design
Boom
Battery Rechargeable
Yes
Microphone Technology
Noise Cancelling, Omni-directional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS6750ANC
Zoro #
G815806306
UPC #
856816008590
Country of Origin
China

Details

Item
Headset
Includes
Sanctuary Wireless Noise Canceling Headset with Boom Microphone Charging Stand And Cable USB A Bluetooth Receiver USB A to Type-C Adapter Users Manual And Warranty Information
Fast Charging
Yes
Microphone Design
Boom
Battery Rechargeable
Yes
Microphone Technology
Noise Cancelling, Omni-directional
Charging Interface
USB Type-C
Bluetooth Standard
Bluetooth 5.3
Adjustable Headband
Yes
Ear Cushion Material
Leather, Memory Foam
Earpiece Type
Binaural
Connectivity Technology
Wireless
Earpiece Design
Over-the-head, On-ear
Noise Canceling
Yes
Zoom Certification
Yes
Operating System Platform
Windows, macOS
Sound Mode
Stereo
Charger Included
Yes
Wireless Technology
Bluetooth
Charging Method
Charging Stand
Features
Padded Headband, Robust, Rotating Microphone, Digital Signal Processing (DSP), Comfortable, Breathable
Active Noise Canceling (ANC)
Yes

Description

M360 HS6750ANC SANCTUARY WIRELESS NOISE CANCELING HEADSET WITH BOOM MICROPHONE -

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.