Nemesis True Wireless Earbuds - Bluetooth 5.4 Headphones - TW1800G
- Mfr # TW1800G
- Zoro # G815806368
product price:Â
$
23.59
/ea
Key Features
Includes
TW1800 Series Nemesis True Wireless Earbuds Charging Box One Pair Each Large, Medium, and Small Silicone Ear Tips USB Charging Cable User's Guide
Battery Capacity
25 mAh
Connectivity Technology
True Wireless
Earpiece Type
Binaural
Driver Size
0.39"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TW1800G
- Zoro #
- G815806368
- UPC #
- 856816008620
- Country of Origin
- China
Dimensions
- Driver Size
- 0.39"
Details
- Item
- Earset
- Includes
- TW1800 Series Nemesis True Wireless Earbuds Charging Box One Pair Each Large, Medium, and Small Silicone Ear Tips USB Charging Cable User's Guide
- Battery Capacity
- 25 mAh
- Connectivity Technology
- True Wireless
- Earpiece Type
- Binaural
- Earpiece Design
- Earbud
- Bluetooth Standard
- Bluetooth 5.4
- Durability
- Water Proof, Sweat Proof
- Mount Type
- In-ear
- Battery Chemistry
- Lithium (Li)
- Wireless Technology
- Bluetooth
- Battery Rechargeable
- Yes
- Integrated Microphone
- Yes
- Sound Mode
- Stereo
- Charging Method
- Case, Cable
Description
M360 TW1800G NEMESIS TRUE WIRELESS EARBUDS, BLUETOOTH HEADPHONE, HIFI QUALITY SO
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.