
Nemesis Wireless Noise Cancelling Earbuds Bluetooth Headphones with 4 Microphones 30-Hour
Mfr # TW2750B
Zoro # G616471703
product price: $45.29
/eaKey Features
Active Noise Canceling (ANC)
Yes
Earpiece Design
Earbud
Ear Cushion Material
Silicone
Integrated Microphone
Yes
Mount Type
In-ear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TW2750B
Zoro #
G616471703
UPC #
856816000000
Country of Origin
China
Dimensions
Driver Size
0.39"
Details
Active Noise Canceling (ANC)
Yes
Earpiece Design
Earbud
Ear Cushion Material
Silicone
Integrated Microphone
Yes
Mount Type
In-ear
Bluetooth Standard
Bluetooth 5.3
Batteries Required
Yes
Includes
TW2750 Series NEMESIS ANC Wireless Noise Canceling Bluetooth In-Ear Earbuds Charging Box One Pair Each Large, Medium, and Small Silicone Ear Tips USB Charging Cable User's Guide
Battery Rechargeable
Yes
Battery Capacity
45 mAh
Environmentally Friendly
Yes
Features
Noise Reduction, Wind Reduction, Powerful Bass, Touch Control
Durability
Sweat Proof, Water Proof
Noise Canceling
Yes
Battery Chemistry
Lithium (Li)
Sound Mode
Stereo
Item
Earset
Connectivity Technology
True Wireless
Microphone Technology
Noise Filtering
Charging Method
Case
Wireless Technology
Bluetooth
Earpiece Type
Binaural
Description
Nemesis Wireless Noise Cancelling Earbuds Bluetooth Headphones with 4 Microphones 30-Hour Playtime HiFi Quality Sound.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.