Nemesis Wireless Noise Cancelling Earbuds Bluetooth Headphones with 4 Microphones 30-Hour

  • Mfr # TW2750W

  • Zoro # G816471749


product price: $42.89
/ea

Key Features

Wireless Technology
Bluetooth
Driver Size
0.39"
Battery Chemistry
Lithium (Li)
Ear Cushion Material
Silicone
Batteries Required
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW2750W
Zoro #
G816471749
UPC #
856816000000
Country of Origin
China

Dimensions

Driver Size
0.39"

Details

Wireless Technology
Bluetooth
Battery Chemistry
Lithium (Li)
Ear Cushion Material
Silicone
Batteries Required
Yes
Sound Mode
Stereo
Item
Earset
Connectivity Technology
True Wireless
Includes
TW2750 Series NEMESIS ANC Wireless Noise Canceling Bluetooth In-Ear Earbuds Charging Box One Pair Each Large, Medium, and Small Silicone Ear Tips USB Charging Cable User's Guide
Durability
Sweat Proof, Water Proof
Mount Type
In-ear
Noise Canceling
Yes
Bluetooth Standard
Bluetooth 5.3
Environmentally Friendly
Yes
Active Noise Canceling (ANC)
Yes
Earpiece Type
Binaural
Charging Method
Case
Battery Rechargeable
Yes
Features
Touch Control, Noise Reduction, Powerful Bass, Wind Reduction
Microphone Technology
Noise Filtering
Integrated Microphone
Yes
Battery Capacity
45 mAh
Earpiece Design
Earbud

Description

Nemesis Wireless Noise Cancelling Earbuds Bluetooth Headphones with 4 Microphones 30-Hour Playtime HiFi Quality Sound.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.