Zoro Homepage
This item is Discontinued.
Morpheus 360 PULSE 360 True Wireless Earbuds, Black TW7500B

PULSE 360 True Wireless Earbuds, Black (Discontinued)

  • Mfr # TW7500B
  • Zoro # G501847880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW7500B
Zoro #
G501847880
UPC #
856816008262
Country of Origin
China

Details

Color
Black
Material
Silicone
Features
AptX; Bluetooth 5.0; CVC 8.0 Noise Cancelling; Waterproof
Standards
CE; FCC; Prop 65 Compliant; RoHs Compliant
For Use With
Bluetooth® 5.0 Enabled Devices
Weight
5.6 lbs

Description

These true wireless earbuds feature CVC 8.0 noise cancelling that allows you to tune out ambient room noise and focus on what is important to you. Qualcomm aptX supports a truly wire-free listening experience, with robust connectivity when making calls and listening to music, an easier pairing experience and longer battery life for the earbuds. The charging case provides an additional 500 mAh of charging power to allow for a total usage time of up to 40 hours. Bluetooth® 5.0 allows these wireless earbuds to communicate as Bluetooth® Low Energy devices, providing longer battery life for the listener and a stronger signal for better stability. Nano coating on the internal electronics is designed to be impervious to water, sweat or rain. While they are not submersible, they will hold up to the elements and support your active lifestyle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.