
Pulse ANC Hybrid Noise Cancelling Earbuds Bluetooth Headphones Hi-Res 6 Microphones 40-Hour
Mfr # TW7850HD
Zoro # G116471630
product price:Â $47.19
/eaKey Features
Integrated Microphone
Yes
Battery Rechargeable
Yes
Active Noise Canceling (ANC)
Yes
Hi-Res Audio
Yes
Earpiece Design
Earbud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TW7850HD
Zoro #
G116471630
UPC #
856816000000
Country of Origin
China
Dimensions
Driver Size
0.39"
Details
Item
Earset
Integrated Microphone
Yes
Battery Rechargeable
Yes
Active Noise Canceling (ANC)
Yes
Hi-Res Audio
Yes
Earpiece Design
Earbud
Charging Method
Case, Cable
Battery Capacity
350 mAh
Mount Type
In-ear
Features
Hybrid Active Noise Cancelling, Wind Reduction, Touch Control
Includes
Pulse ANC Hybrid Noise Canceling True Wireless Earbuds Charging Box One Pair Each Large, Medium, and Small Silicone Ear Tips USB Charging Cable User's Guide
Ear Cushion Material
Silicone
Wireless Technology
Bluetooth
Noise Canceling
Yes
Durability
Water Proof, Sweat Proof
Bluetooth Standard
Bluetooth 5.2
Connectivity Technology
True Wireless
Battery Chemistry
Lithium Ion (Li-Ion)
Environmentally Friendly
Yes
Sound Mode
Stereo
Earpiece Type
Binaural
Description
Pulse ANC Hybrid Noise Cancelling Earbuds Bluetooth Headphones Hi-Res 6 Microphones 40-Hour Playtime Media Controls.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.