
PULSE HD 360 Virtual Hybrid ANC True Wireless Earbuds, White (Discontinued)
- Mfr # TW7800W
- Zoro # G908997171
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TW7800W
Zoro #
G908997171
UPC #
856816008453
Country of Origin
China
Details
Color
White
Material
Silicone
Item
Headphones
Includes
Charging Box; (2) Large Silicon Ear Tips, (2) Medium Silicon Ear Tips; (2) Small Silicon Ear Tips; USB Charging Cable; Users Manual; Warranty Information
Features
40-Hour Playtime; Bluetooth 5.2; One Touch Media Controls; Qualcomm aptX Adaptive; Virtual Hybrid Noise Cancelling; Microphone
Bluetooth Compatible
Yes
Standards
CE; FCC
Earpiece Type
Earbuds
Description
PULSE HD Virtual Hybrid ANC True Wireless Earbuds were designed with the Qualcomm aptX Adaptive Codec for a truly immersive experience. Then 10 mm titanium drivers were added to accentuate their performance. Enjoy listening to the finer details of your music or movies in high-definition sound with powerful bass and experience the subtle nuances of better-than-CD quality. Virtual Hybrid Noise Cancellation detects and virtually eliminates background noise such as automobile traffic and airplane engines by up to 30 dB to allow you to focus on what's important. Engineered with Feed Forward technology, these earbuds use an algorithm on the back end to convert to full Virtual Hybrid Noise Cancelling Headphones. These wireless earbuds are built to last for up to six hours of use on a single charge. The charging case provides an additional 420 mAh of charging power to allow for a combined usage time of over 40 hours. These wireless earbuds are built on the Bluetooth 5.2 platform, allowing them to communicate as Bluetooth Low Energy devices, providing longer battery life for the listener and a stronger signal for better stability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.