Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morpheus 360 SERENITY Stereo Wireless Headphones with Microphone, White HP5500R

SERENITY Stereo Wireless Headphones with Microphone, White (Discontinued)

  • Mfr # HP5500R
  • Zoro # G901848043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP5500R
Zoro #
G901848043
UPC #
856816008033
Country of Origin
China

Dimensions

Length
3 ft

Details

Color
White with Rose Gold Accents
Material
Protein Leatherette; Padded Cushion
Features
Adjustable Headband; Built-in Microphone; Foldable Design; One Touch Media Controls; Wireless and Wired Mode
Choking Hazard
Y
Weight
0.73 lbs
Standards
CE; FCC; Prop 65 Compliant; RoHs Compliant
For Use With
Bluetooth Enabled Devices; Computers; Laptops; Smartphones

Description

Wireless headphones connect to your bluetooth enabled devices to provide a wireless connection up to 33 feet away. Compatible with iPhone, iPad, iPod, Samsung, Google, Microsoft or Android Devices via Bluetooth. HIFI stereo wireless headset comes with custom tuned drivers that provide quality stereo sound with deep bass, and clear mid-end and high-end tones so you can enjoy your music and movies as they are compatible with Netflix, Hulu, Pandora, Spotify, Apple, Disney, etc. Features a foldable design for travel, one-touch media controls and soft comfortable ear cushions. Works in both wireless and wired mode.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.