
SERENITY WIRELESS OVER-THE-EAR HEADPHONES, BLUETOOTH 5.0 HEADSET WI
Mfr # HP5500B
Zoro # G614908751
product price: $30.19
/eaKey Features
Color
Black
Includes
SERENITY Wireless Stereo Headphones Aux Cable USB Charging Cable Users Guide
Width
3.3"
Standards
FCC
Corded/Wireless
Corded/Wireless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP5500B
Zoro #
G614908751
UPC #
856816008019
Country of Origin
China
Dimensions
Width
3.3"
Height
7.2"
Driver Size
1.57"
Details
Color
Black
Item
Headset
Includes
SERENITY Wireless Stereo Headphones Aux Cable USB Charging Cable Users Guide
Standards
FCC
Corded/Wireless
Corded/Wireless
Min. Frequency Response
20 Hz
Green Environmental Attribute
Environmentally Friendly
Earpiece Type
Binaural
Bluetooth Standard
Bluetooth 5
Max. Frequency Response
22 kHz
Series
HP5500
Impedance
32 Ohm
Earpiece Design
Over-the-head
Sound Mode
Stereo
Host Interface
Mini-phone (3.5mm)
Wireless Technology
Bluetooth
Sound Pressure Level
108 dB
Connectivity Technology
Wired/Wireless
Environmentally Friendly
Yes
Product Condition
New
Description
MORPHEUS 360 SERENITY WIRELESS OVER-THE-EAR HEADPHONES, BLUETOOTH 5.0 HEADSET WI
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.