Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOUND RING II WIRELESS PORTABLE SPEAKERS WATERPROOF BLUETOOTH SPEA

  • Mfr # BT7750BLK

  • Zoro # G514877430


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Features
USB Charging Port, Microphone, TrueWireless Pairing, Deep Bass, Passive Radiator, Carrying Strap
Includes
BT7750 Speaker , USB Charging Cable , Users Guide , AUX Cable
Sound System
TrueWireless Stereo, 360° Circle Sound
Bluetooth
Yes
Compatibility
Phone , Tablet, Computers, Bluetooth Enabled Device, MP3 Players
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT7750BLK
Zoro #
G514877430
UPC #
856816008170
Country of Origin
China

Dimensions

Width
3.8 in
Height
9.5 in

Details

Features
USB Charging Port, Microphone, TrueWireless Pairing, Deep Bass, Passive Radiator, Carrying Strap
Includes
BT7750 Speaker , USB Charging Cable , Users Guide , AUX Cable
Sound System
TrueWireless Stereo, 360° Circle Sound
Item
Speaker System
Bluetooth
Yes
Compatibility
Phone , Tablet, Computers, Bluetooth Enabled Device, MP3 Players
Series
BT7750
Green Environmental Attribute
Environmentally Friendly
Color
Black
Rechargeable Battery
Yes
Power Source
Battery
Wireless Speaker
Yes
Standards
FCC
Bluetooth Standard
Bluetooth 4.2
Portable
Yes
Environmentally Friendly
Yes
Product Condition
New
Battery Rechargeable
Yes

Description

MORPHEUS 360 SOUND RING II WIRELESS PORTABLE SPEAKERS WATERPROOF BLUETOOTH SPEA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.