Zoro Homepage
This item is Discontinued.
Morpheus 360 SOUND RING Wireless Portable Speaker, Black BT5750BLK

SOUND RING Wireless Portable Speaker, Black (Discontinued)

  • Mfr # BT5750BLK
  • Zoro # G301860430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT5750BLK
Zoro #
G301860430
UPC #
856816008156
Country of Origin
China

Dimensions

Width
2.75"
Height
6.25"
Depth
2.75"

Details

Standards
CE; FCC; Prop 65 Compliant; RoHs Compliant
Mounting
Portable
Color
Black
Weight
1.24 lbs

Description

This wireless speaker's innovative design utilizes two active speakers and two passive radiators, providing deep rich bass for hours of listening enjoyment. True wireless stereo allows you to pair two Sound Ring speakers to the same source to form a true wireless stereo system. Spread your Sound Ring speakers 20 ft apart to fill your space with 360° sound. Built-in microphone allows you to answer calls with the touch of a single button. IPX6 Waterproof tested to protect your device from high-speed water jets, so if you were to get caught in a powerful rain storm or heavily splashed when poolside, your speaker is protected. Stylish dual LED indicators notify you with visual alerts when charging, charge complete, and pairing the speaker to your phone, tablet, computer or TV.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.