Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morpheus 360 Spire True Wireless Earbuds Bluetooth In-Ear Headphones with Microphone, Pearl White TW1500W

Spire True Wireless Earbuds Bluetooth In-Ear Headphones with Microphone, Pearl White (Discontinued)

  • Mfr # TW1500W
  • Zoro # G406176702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW1500W
Zoro #
G406176702
UPC #
856816008392
Country of Origin
China

Details

Color
Pearl White
Material
ABS Plastic; Silicone Ear Tips
Item
Headphones
Includes
Charging Cable; Users Manual; Warranty Information
Features
20-Hour Playtime; Bluetooth; Magnetic Charging Case; Rechargeable; Touch Controls; Wireless
Weight
0.31 lbs

Description

These Wireless Earbuds were engineered on the Bluetooth 5.2 platform, allowing them to communicate as Bluetooth Low Energy devices, providing longer battery life for the listener and a stronger signal for better stability. The Wireless Headphones are constructed with custom tuned Neodymium Drivers to provide hours of listening enjoyment, with balanced immersive sound. Spire Wireless Earbuds are built to last for up to four hours of use on a single charge. The Charging Case provides an additional 300 mAh of charging power to allow for a total usage time of up to 20 hours. One Touch Media Controls provide total control of your Music, Videos and Media with the touch of a single earbud, on either side in one tap or multiple taps depending on the function you want performed. Perhaps, most importantly these Bluetooth Earbuds were designed to be impervious to rain and sweat so you can focus on your workout. Great for running, hiking, biking, workouts, cross-fit and yoga.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.