This item is Discontinued.

No Product Image Available

SYNERGY HD Wireless Noise Cancelling Headphones Bluetooth Headset with Microphone, 4 ft Cord, Black (Discontinued)

  • Mfr # HP9550HD
  • Zoro # G422770267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP9550HD
Zoro #
G422770267
UPC #
-
Country of Origin
China

Description

Designed with the Qualcomm aptX HD Sound Codec for a truly immersive experience. Enjoy listening to the finer details of your music or movies in high-definition sound with powerful bass and experience the subtle nuances of better than CD quality. Active Noise Cancelling virtually eliminates background noise and allows you to focus on what's important. Turn the ANC off when you need to hear what is happening around you. These wireless headphones were built on the Bluetooth 5.0 platform, allowing them to communicate as low-energy devices, providing a stronger signal for better stability and improved battery life up to 40 hours. Engineered with USB Type-C charging port and specially formulated battery that supports two times faster charging. In the rare case that your wireless headphones run out of power, a 15-minute quick charge will provide up to five hours of use. The ear cushions were designed with a protein leather, sourced from Korea, to simulate the natural feel of leather on your skin. Plush memory foam inner cores were added, to surround your ears in comfort while providing noise isolation from ambient room noise. These wireless headphones work in both wireless and wired Mode with the included USB Type-C to 3.5 mm cable. In the rare event that you run out of power, they can be plugged in and will work in wired mode. An included Airplane adapter allows you to relax and listen in true stereo. These Synergy HD Wireless Over Ear Headphones were designed to work with Zoom, Microsoft Teams, Google Meet, WhatsApp, WebEx, WeChat, Skype and a myriad of conference call applications, so you can connect with your customers or associates and communicate clearly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.