Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morpheus 360 TREMORS Stereo Wireless Headphones with Microphone, Black HP4500B

TREMORS Stereo Wireless Headphones with Microphone, Black (Discontinued)

  • Mfr # HP4500B
  • Zoro # G402690530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP4500B
Zoro #
G402690530
UPC #
856816008040
Country of Origin
China

Dimensions

Length
3 ft

Details

Color
Black
Material
Protein Leatherette
Features
Adjustable Headband; Bluetooth 5.0; Built-In Microphone; Make and Answer Phone Calls; One Touch Media Controls; Stereo; Wireless and Wired Mode;
Choking Hazard
Y
Standards
CE; FCC; Prop 65 Compliant; RoHs Compliant
Weight
0.45 lbs
For Use With
Bluetooth Enabled Devices; Computers; Laptops; Smartphones

Description

These wreless headphones were built for smaller sized heads, providing a comfortable fit for hour of listening enjoyment. They feature a padded headband and soft comfortable ear cushions. One touch media controls to allow you to play, pause, track forward, back, answer calls, and adjust volume up and down. Noise isolating on-ear headphones were designed to reduce ambient room noise to promote focus and attention. Works in both wireless and wired mode.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.