Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TREMORS WIRELESS ON-EAR HEADPHONES - BLUETOOTH 5.0 HEADSET WITH MIC

  • Mfr # HP4500B

  • Zoro # G014909105


product price: $21.39
/ea

Key Features

Includes
TREMORS Wireless Stereo Headphone Aux Cable USB Charging Cable Users Guide
Standards
FCC
Width
2.6"
Corded/Wireless
Corded/Wireless
Height
6.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP4500B
Zoro #
G014909105
UPC #
856816008040
Country of Origin
China

Dimensions

Width
2.6"
Height
6.7"
Driver Size
1.57"

Details

Color
Black
Item
Headset
Includes
TREMORS Wireless Stereo Headphone Aux Cable USB Charging Cable Users Guide
Standards
FCC
Corded/Wireless
Corded/Wireless
Integrated Microphone
Yes
Max. Frequency Response
20 kHz
Earpiece Type
Binaural
Min. Frequency Response
22 Hz
Series
HP4500
Sound Mode
Stereo
Wireless Technology
Bluetooth
Impedance
32 Ohm
Green Environmental Attribute
Environmentally Friendly
Bluetooth Standard
Bluetooth 5
Earpiece Design
Over-the-head
Sound Pressure Level
108 dB
Product Condition
New
Environmentally Friendly
Yes
Connectivity Technology
Wired/Wireless

Description

MORPHEUS 360 TREMORS WIRELESS ON-EAR HEADPHONES - BLUETOOTH 5.0 HEADSET WITH MIC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.