
TREMORS WIRELESS ON-EAR HEADPHONES - BLUETOOTH 5.0 HEADSET WITH MIC
Mfr # HP4500R
Zoro # G414909163
product price: $20.99
/eaKey Features
Color
Rose Gold, White
Includes
Aux Cable , USB Charging Cable , Users Guide
Corded/Wireless
Corded/Wireless
Width
2.6 in
Standards
FCC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP4500R
Zoro #
G414909163
UPC #
856816008064
Country of Origin
China
Dimensions
Width
2.6 in
Height
6.7 in
Driver Size
1.57 in
Details
Color
Rose Gold, White
Item
Headset
Includes
Aux Cable , USB Charging Cable , Users Guide
Corded/Wireless
Corded/Wireless
Standards
FCC
Sound Pressure Level
108 dB
Integrated Microphone
Yes
Min. Frequency Response
22 Hz
Earpiece Type
Binaural
Impedance
32 Ohm
Green Environmental Attribute
Environmentally Friendly
Wireless Technology
Bluetooth
Sound Mode
Stereo
Series
HP4500
Bluetooth Standard
Bluetooth 5
Max. Frequency Response
20 kHz
Earpiece Design
Over-the-head
Description
MORPHEUS 360 TREMORS WIRELESS ON-EAR HEADPHONES - BLUETOOTH 5.0 HEADSET WITH MIC
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.