
VERVE HD HYBRID ANC WIRELESS NOISE CANCELLING HEADPHONES BLUETOOTH
Mfr # HP9750HD
Zoro # G014908672
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Platinum
Includes
VERVE HD Hybrid ANC Wireless Over-Ear Headphones, Hardshell Protective Case, 3.5mm AUX Cable, USB A to Type-C Charging Cable, User Manual and Warranty Information, 3.5mm Airplane Adapter
Features
Digital Signal Processing (DSP), Hybrid Active Noise Cancelling, Fast Charging, USB Charging, apt-X Technology
Corded/Wireless
Corded/Wireless
Earpiece Type
Binaural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP9750HD
Zoro #
G014908672
UPC #
856816008439
Country of Origin
China
Dimensions
Driver Size
1.57"
Details
Color
Black, Platinum
Item
Headset
Includes
VERVE HD Hybrid ANC Wireless Over-Ear Headphones, Hardshell Protective Case, 3.5mm AUX Cable, USB A to Type-C Charging Cable, User Manual and Warranty Information, 3.5mm Airplane Adapter
Features
Digital Signal Processing (DSP), Hybrid Active Noise Cancelling, Fast Charging, USB Charging, apt-X Technology
Corded/Wireless
Corded/Wireless
Earpiece Type
Binaural
Integrated Microphone
Yes
Earpiece Design
Over-the-ear
Series
HP9750
Battery Chemistry
Lithium (Li)
Application
Music
Sound Mode
Stereo
Detachable Microphone
No
Wireless Technology
Bluetooth
Host Interface
USB Type C, Mini-phone (3.5mm)
Green Environmental Attribute
Environmentally Friendly
Bluetooth Standard
Bluetooth 5.1
Environmentally Friendly
Yes
Noise Canceling
Yes
Connectivity Technology
Wired/Wireless
Description
MORPHEUS 360 VERVE HD HYBRID ANC WIRELESS NOISE CANCELLING HEADPHONES BLUETOOTH
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.