Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morpheus 360 VERVE True Wireless Earbuds, Black TW2500B

VERVE True Wireless Earbuds, Black (Discontinued)

  • Mfr # TW2500B
  • Zoro # G601847995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW2500B
Zoro #
G601847995
UPC #
856816008255
Country of Origin
China

Details

Color
Black
Features
6 mm Neodymium Drivers; Bluetooth 5.0; Noise Cancelling Microphone; One Touch Media Controls; Waterproof
For Use With
Bluetooth® 5.0 Enabled Devices
Weight
0.31 lbs
Standards
CE; FCC; Prop 65 Compliant; RoHs Compliant
Material
Silicone

Description

These true wireless earbuds feature Bluetooth® 5.0 for a stable and secure wireless connection. Designed to work up to 30 hours with the included magnetic charging case. Built with Hi-Fi quality sound and noise cancelling microphone, you can tune into what you are focused on and tune everything else out. Nano coating on the internal electronics is designed to be impervious to water, sweat or rain. While they are not submersible, they will hold up to the elements and support your active lifestyle. Engineered with custom tuned 6 mm neodymium drivers to provide hours of listening enjoyment. Capacitive touch controls allow you to play, pause, track forward and back, volume up and down with the touch of a single earbud.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.