Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morris Morris PC36739RB 36 in. Animated Nutcracker; Red & Blue PC36739RB

Morris PC36739RB 36 in. Animated Nutcracker; Red & Blue (Discontinued)

  • Mfr # PC36739RB
  • Zoro # G603719580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC36739RB
Zoro #
G603719580
UPC #
820290367399
Country of Origin
Unknown

Description

Great addition to your christmas decor or production. This 36-inch animated blow-molded nutcracker with moving arms is 36.42 In tall x 14.17 In long x 10.03 In wide.

Specifications
  • Color: Red & Blue
  • Material: Plastic
  • Size: 36"
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.