Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1381BK
Zoro #
G4138915
UPC #
-
Country of Origin
China
Dimensions
Length
6 ft
Width
22 in
Height
2 in
Overall Length
6 ft
Overall Width
22 in
Details
Item
Strap System
For Use With
Backboards, Stretchers, Cots
Weight Capacity
1,800 lb
Color
Black
Straps Count
1
Construction
Black Polypropylene Webbing with Hook-and-Loop
Includes
(4) Adjustable Torso/Limb Straps with an Adjustable Center Strap, (2) Suspender Style Over-the-Shoulder Straps
Industry Type
Healthcare
Strapping Type
Backboard Strap System
Accessory Type
Stretcher Strap System
Weight Capacity - Maximum
1,800 lb
Product Type
Strap System
Strap Material
Polypropylene
Description
Stretcher Strap System, Height 2 In, Length 6', Width 22 In, Depth 3 In, Construction Black Polypropylene Webbing with Hook-and-Loop, Color Black, Straps Count 1, Strapping Type Backboard Strap System, Weight Capacity 1800 Lbs., For Use With Backboards, Stretchers, Cots, Includes (4) Adjustable Torso/Limb Straps with an Adjustable Center Strap, (2) Suspender Style Over-the-Shoulder Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.