Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morrison Soft Stretcher, Up to 2000 lb., 80 In., Org 3030

Soft Stretcher, Up to 2000 lb., 80 In., Org (Discontinued)

  • Mfr # 3030
  • Zoro # G4900007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3030
Zoro #
G4900007
UPC #
-
Country of Origin
China

Dimensions

Length
80 in
Width
60 in
Overall Length
80 in
Overall Width
60 in

Details

Item
Soft Stretcher
Weight Capacity
2,000 lb
Color
Orange
Cover Material
Vinyl
Handles
10
Industry Type
Healthcare
Includes
Vinyl Carrying Case
Product Type
Soft Stretcher
Number of Hand Holds
10
Weight Capacity - Maximum
2,000 lb

Description

Soft Stretcher, Orange, Length 80 in, Width 60 in, Weight Capacity 2,000 lb, Cover Material Vinyl, Handles 10, Includes Vinyl Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.